Beli mounted stone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nippon Resibon Mounted Wheels
    30%
    Mulai

    Rp17.900

    Nippon Resibon Mounted Wheels
    Deskripsi:
    Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
  2. Kennedy Mounted Point RA100
    Mulai

    Rp25.900

    Kennedy Mounted Point RA100
    Deskripsi:
    All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.
    atribut:
    • Grade: RA100
  3. RYU Mounted Stone (Batu Gerinda Mounted)
    Mulai

    Rp22.900

    RYU Mounted Stone (Batu Gerinda Mounted)
    atribut:
    • Type: Accessories
    • Size (inch): 1/4
  4. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp339.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size (#): 60
    • Shape: Cylinder
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  5. TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp439.900

    TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size: 60
    • Weight (g): 30
    • Thickness (mm): 10
    • Shaft DiameterxShaft Length (mm): 3x30
    • Maximum Rotation Speed (rpm): 88000
    • Outer Diameter d (mm): 5
    • Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
  6. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    52%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp239.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Abrasive Material: PA
    • Grit: 60
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  7. FSK WA Wheeled Stone Red H (Mata Tuner Batu)
    Mulai

    Rp91.900

    FSK WA Wheeled Stone Red H (Mata Tuner Batu)
    atribut:
    • Bond: Vitrified
    • Abrasive Grain: WA (red)
    • Coupling: N
    • Shape: H
    • Compatible Materials: Alloy steel, tool steel, carbon steel
    • Grain Size: 60
  8. Non Brand Mounted Stone
    Mulai

    Rp18.900

    Non Brand Mounted Stone
    Deskripsi:
    Keterangan:-Biasa digunakan untuk memperhalus permukaan besi berlubang.-Dengan bermacam2 variasi ukuran alat ini sangat cocok untuk tukang besi dan bengkel- Ideal untuk gerinda, poles, mengukir, dan pembersihan- Isi pack terdiri dari 5 buah batu gerinda dengan tipe bentuk : pohon, kerucut, bola, silinder dan roda
  9. KINIK Mounted Stone A-Shape Shank (Mata Tuner Batu)
    Mulai

    Rp29.900

    KINIK Mounted Stone A-Shape Shank (Mata Tuner Batu)
    atribut:
    • Shape: A5 / A-Shape
    • Diameter (mm): 19
    • Thickness (mm): 28
    • Shank Size (mm): 6
    • Abrasive Material: White Aluminium Oxide
    • Abrasive Grits: 60
    • Application: Metal & Stone
    • Head Width (mm): 28
    • Shaft Length (mm): 30
  10. Kennedy Mounted Point RA46
    Mulai

    Rp35.900

    Kennedy Mounted Point RA46
    Deskripsi:
    A Shape - Shank Diameter 6mm Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.
    atribut:
    • Grade: RA46
  11. PFERD Mounted Point KE2040/6 AR30O5V (Mata Tuner Batu)
    Mulai

    Rp159.900

    PFERD Mounted Point KE2040/6 AR30O5V (Mata Tuner Batu)
    Deskripsi:
    MOUNT. POINT KE2040/6 AR30O5V 102978 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
    atribut:
    • Burr Shape: Tapered
    • Diameter (mm): 20
    • Shank Diameter (mm): 6
    • Application: Deburring, chamfering
    • Abrasive Material: Aluminium Oxide
    • Grit Size: 30
    • Type: Tapered
    • Dimensions (mm): 80x20x20
    • Item: Taper Mounted Point
    • Maximum Speed (rpm): 47700
  12. KWT Cylinder Mounted Stone (Mata Tuner Batu)
    Mulai

    Rp22.900

    KWT Cylinder Mounted Stone (Mata Tuner Batu)
    atribut:
    • Size (inch): 1 1/4x1 3/8
  13. CP Mounted Stone
    Mulai

    Rp349.900

    CP Mounted Stone
    atribut:
    • Size (mm): 5
  14. Kenmaster Mounted Stone (Batu Gerinda Mounted)
    Mulai

    Rp25.900

    Kenmaster Mounted Stone (Batu Gerinda Mounted)
    Deskripsi:
    - Berkualitas.- Ekonomis.- Alat gerinda terbaik dengan masa pakai yang panjang.- Titik pemasangan untuk penggilingan kasar atau penggilingan akhir.- Bentuk titik batu gerinda yang variasi.- Sebagian besar bahan yang berbeda (baja, baja tuang, baja perkakas, besi tuang, paduan aluminium, paduan titanium dan nikel, plastik, kaca, keramik).- Penggilingan kasar yang efektif dan ekonomis.- Cocok untuk pribadi dan profesional.
    atribut:
    • Material: Aluminium Oksida
    • Maximum Speed (rpm): 21000
  15. TORA Mounted Stone
    Mulai

    Rp22.900

    TORA Mounted Stone
    atribut:
    • Specification: High Quality
  16. FSK Wheel with PA Shaft Pink L (Mata Tuner Batu)
    Mulai

    Rp97.900

    FSK Wheel with PA Shaft Pink L (Mata Tuner Batu)
    atribut:
    • Bond: Vitrified
    • Abrasive Grain: PA
    • Coupling: N
    • Shape: L
    • Outside Diameter x Thickness x Shaft Diameter x Shaft Length: 16x32x6x38mm
    • Compatible Materials: Alloy steel, tool steel, stainless steel
    • Grain Size: 60
    • Maximum Using Revolving Speed: 47000min-1
    • Outer Diameter: Ø 16mm
    • Shaft Length: 38mm
    • Shaft diameter: Ø 6mm
    • Thickness: 32mm
Daftar Harga mounted stone Terbaru November 2026
Nippon Resibon Mounted WheelsRp17.900
Kennedy Mounted Point RA100Rp25.900
RYU Mounted Stone (Batu Gerinda Mounted)Rp22.900
TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)Rp339.900
TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)Rp439.900
TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)Rp239.900
FSK WA Wheeled Stone Red H (Mata Tuner Batu)Rp91.900
Non Brand Mounted StoneRp18.900
KINIK Mounted Stone A-Shape Shank (Mata Tuner Batu)Rp29.900
Kennedy Mounted Point RA46Rp35.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)